TIMKEN H3124 ADAPTER SLEEVE

Bearing Accessories

See technical informationSee documents

References

Timken:H3124
Rubix:395A9046
EAN:0087796211575
Bearing Accessories - H3124

Technical specifications

Inner diameter110 mm
Male threadyes
Width88 mm
See all Specifications

Documents

Product details : TIMKEN H3124 ADAPTER SLEEVE


Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.

Strengths

Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.

Technical specifications


Attributes
Logistics dimensions (L x W x H)191x191x135 mm
Logistic Weight2640 g
Packaged dimensions (D x W x H)191x191x135 mm
Package weight2640 g
Inner diameter110 mm
Male threadyes
Width88 mm
Outer diameter155 mm
Seriesh
£ 97.02 excl. VAT
/ Each
£ 116.42 incl. VAT
  • Delivery usually within ( 7 ) days