References
SNR:H217
Rubix:205A3899
EAN:3413520033378

Product details : SNR H217 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x55 mm |
|---|---|
| Logistic Weight | 1028 g |
| Inner diameter | 85 mm |
| Width | 50 mm |
| Outer diameter | 110 mm |
| Series | h200 |
| Weight | 1000 kg |
Show UNSPSC/ECL@SS
£ 33.81 excl. VAT
/ Each
£ 40.57 incl. VAT
- Delivery usually within ( 3 ) days
