References
SKF:HA 318
Rubix:104A7832
Manufacturer :8363
EAN:7316577009968

Product details : SKF ADAPTER SLEEVE HA 318
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x126x126 mm |
|---|---|
| Logistic Weight | 1230 g |
| Inner diameter | 80.963 mm |
| Male thread | m90x2 |
| Width | 65 mm |
| Outer diameter | 120 mm |
| Series | ha |
| Weight | 1.25 kg |
Show UNSPSC/ECL@SS
£ 116.91 excl. VAT
/ Each
£ 140.29 incl. VAT
- Delivery usually within ( 3 ) days
