References
PTN:H2318
Rubix:218A1456
Manufacturer :857551
EAN:3660338128042




Documents
Product details : PTN 857551 ADAPTER SLEEVE H2318
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Male thread | tr480×5 |
| Width | 86 mm |
| Outer diameter | 120 mm |
| Series | h2300 |
| Material | steel |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
- In stock: Next day delivery
