Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
NTN H2311X ACCESSORIES
NTN H2311X ACCESSORIES
NTN - Accessories - H2310X
References
ntn:
H2311X
rubix:
205A3916
ean:
4547359078978
Technical specifications
Inner diameter
50
mm
Width
59
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NTN H2311X ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
Logistics dimensions (L x W x H)
85
x
83
x
60
mm
Logistic Weight
430
g
Inner diameter
50
mm
Width
59
mm
Series
H2300
Outer diameter
75
mm
Weight
0.42
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.83
excl. VAT
/
Each
£
25.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF ADAPTER SLEEVE H 222
FAG ADAPTOR SLEEVE H2315
SNR H310E ACCESSORIES
FAG H3156X-HG ADAPTOR SLEEVE 191769450000
PTN 857558 ADAPTER SLEEVE H2330
SKF HA 3126 ADAPTER SLEEVE
H3034-AKN ADAPTER SLEEVE H 3034
SKF HRB+ ADAPTER SLEEVE H 3132
SKF ADAPTOR SLEEVE H 310/40 D
TIMKEN H3038 ADAPTER SLEEVE
TIMKEN H3140 ADAPTER SLEEVE
H2313-AKN ADAPTER SLEEVE H 2313
SNR H2310 ACCESSORIES
FAG ADAPTOR SLEEVE H2326
FAG ADAPTOR SLEEVE H217