References
FAG:H2320
Rubix:158A1487
Manufacturer :0167308360000
EAN:4012801216739

Product details : FAG ADAPTOR SLEEVE H2320
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x142x142 mm |
|---|---|
| Logistic Weight | 2200 g |
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 97 mm |
| Outer diameter | 130 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 129.53 excl. VAT
/ Each
£ 155.44 incl. VAT
- Delivery usually within ( 7 ) days
