References
FAG:H215
Rubix:158A1670
Manufacturer :0167306310000
EAN:4012801216548

Product details : FAG ADAPTOR SLEEVE H215
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x104x104 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 65 mm |
| Male thread | m75x2 |
| Width | 43 mm |
| Outer diameter | 98 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 53.34 excl. VAT
/ Each
£ 64.01 incl. VAT
- Delivery usually within ( 7 ) days
