References
Timken:H3140
Rubix:241A7730
EAN:0087796028487



Documents
Product details : TIMKEN H3140 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 286x165x286 mm |
|---|---|
| Logistic Weight | 12120 g |
| Packaged dimensions (D x W x H) | 286x165x286 mm |
| Package weight | 12120 g |
| Inner diameter | 180 mm |
| Male thread | yes |
| Width | 150 mm |
| Outer diameter | 250 mm |
| Series | h |
Show UNSPSC/ECL@SS
£ 401.21 excl. VAT
/ Each
£ 481.45 incl. VAT
- Delivery usually within ( 7 ) days
