References
PTN:H306
Rubix:218A1427
Manufacturer :857522
EAN:3660338127755




Documents
Product details : PTN 857522 ADAPTER SLEEVE H306
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Male thread | m190×3 |
| Width | 31 mm |
| Outer diameter | 45 mm |
| Series | h300 |
| Material | steel |
| Weight | 0.095 kg |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- Usually arrives within 14 working days
