References
Timken:H2321
Rubix:395A9030
EAN:0087796081659

Product details : TIMKEN H2321 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 166x166x102 mm |
|---|---|
| Logistic Weight | 2450 g |
| Packaged dimensions (D x W x H) | 166x166x102 mm |
| Package weight | 2450 g |
| Inner diameter | 95 mm |
| Male thread | m 105x2 |
| Width | 101 mm |
| Outer diameter | 140 mm |
| Series | metric h adapter sleeve |
| Weight | 2.46 kg |
| Type | adapter sleeve |
| Thickness | 20 mm |
| Taper | effective tapered bore bearing assembly |
Show UNSPSC/ECL@SS
£ 82.80 excl. VAT
/ Each
£ 99.36 incl. VAT
- Usually arrives within 14 working days
