Adapter sleeve
Inner diameter | 115 mm |
---|---|
Male thread | M130x2 |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x135x135 mm |
---|---|
Logistic Weight | 2870 g |
Inner diameter | 115 mm |
Male thread | M130x2 |
Width | 80 mm |
Series | H |
Material | Steel |
Outer diameter | 155 mm |
Usually arrives within 14 working days