Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H306 ACCESSORIES
SNR H306 ACCESSORIES
Clamping bushing H 306
References
snr:
H306
rubix:
205A3964
ean:
3413520033705
Technical specifications
Inner diameter
30
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H306 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
41
x
65
mm
Logistic Weight
112
g
Inner diameter
30
mm
Width
31
mm
Series
H300
Outer diameter
45
mm
Weight
0.11
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.53
excl. VAT
/
Each
£
13.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HRB+ ADAPTER SLEEVE H 3128
TIMKEN H2316 ADAPTER SLEEVE
SKF ADAPTER SLEEVE HE 308
SKF SLEEVE ADAPTOR / WITHDRAWAL H313
PTN 857547 ADAPTER SLEEVE H2314
SKF ADAPTER SLEEVE HE 217
FAG ADAPTOR SLEEVE H3128
FAG H2305 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANIC
PTN 857540 ADAPTER SLEEVE H2307
SKF ADAPTOR SLEEVE HE 311 B
PTN 857561 ADAPTER SLEEVE H3024
RHP H2326 ADAPTOR SLEEVE
TIMKEN H2312 ADAPTER SLEEVE
H2344-AKN ADAPTER SLEEVE H 2344
PTN 857519 ADAPTER SLEEVE H220