Insert bearing with set screw RHP 1240-1.1/2G, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 41.18 mm
Bearing Insert
See technical informationReferences
RHP:1240-1.1/2G
Rubix:221A9820
Manufacturer :1240-1.1/2G R
EAN:00747023043262

Product details : RHP 1240-1.1/2G BEARING INSERT
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Width | 41.18 mm |
Show UNSPSC/ECL@SS
£ 28.98 excl. VAT
/ Each
£ 34.78 incl. VAT
- Usually arrives within 14 working days
