Insert Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 65,1x110x110 mm |
---|---|
Logistic Weight | 1373 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 26 mm |
Series | YAR |
Material | Steel (Bearing) |
Limit speed | 1800 rpm |
Total bearing width | 65.1 mm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52700 N |
Sealing | Two rubber seals |
Weight | 1.4 kg |
Usually arrives within 14 working days