Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SPACING WASHER ZW 35X42
SKF SPACING WASHER ZW 35X42
Bearing Housing Accessory
References
skf:
ZW 35X42
rubix:
104A6861
manufacturer :
30493
ean:
7316570964356
Technical specifications
Inner diameter
35
mm
Outer diameter
42
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SPACING WASHER ZW 35X42
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
42
x
35
mm
Logistic Weight
1,9
g
Inner diameter
35
mm
Outer diameter
42
mm
Width
2
mm
Series
ZW
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
NSK SR120/10-KIT+J LOCATING RING
FAG U203 SEATING WASHER
FAG U220 BEARING SEATING RING
FAG U305 BEARING SEATING RING 167444380000
SKF NEEDLE BEARING WASHER AS 5070
SKF BEARING SEATING RING U 213
SKF TMAS200-005
NILOS RING 6310 AV
INA WS81222 AXIAL CYLINDRICAL ROLLER BEARINGS 812 SINGLE DIRECTION COM
NSK LOCATING RING PAIR SR120/14-KIT
INA NEEDLE BEARING WASHR WS81116
INA NEEDLE BEARING WASHR GS89313
SKF STEEL SHIM TMAS75-200
SKF 0.20 SHIM SET TMAS 75-020
FAG U309 BEARING SEATING RING 192929370000