Shaft locating washer
Inner diameter | 80 mm |
---|---|
Outer diameter | 105 mm |
Width | 5.75 mm |
Logistics dimensions (L x W x H) | 6x105x105 mm |
---|---|
Logistic Weight | 164 g |
Inner diameter | 80 mm |
Outer diameter | 105 mm |
Width | 5.75 mm |
Series | WS811 |
Usually arrives within 14 working days