Seating washer
Inner diameter | 125 mm |
---|---|
Outer diameter | 155 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x155x155 mm |
---|---|
Logistic Weight | 500 g |
Inner diameter | 125 mm |
Outer diameter | 155 mm |
Width | 14 mm |
Series | U2 |
Material | Steel |
Usually arrives within 14 working days