References
SKF:SNL 518-615 V
Rubix:104A2690
Manufacturer :93351
EAN:7316570243277


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
Product details : SKF PLUMMER BLOCK + ESCAPE HOLE SNL518-615V
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 12880 g |
|---|---|
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
| Material | grey cast iron (standard); spheroidal graphite cast iron available as an option |
| Load capacity | 11216.9 kg |
| Type | split plummer block housing (snl series) |
| Mounting typ | base-mounted (two-bolt) |
| Height | 194 mm |
| Length | 345 mm |
| Sealing | standard four-lip seal (l); v‑ring, felt, labyrinth and heavy-duty taconite seals available. (suffix 'v' indicates grease escape / oil outlet in base, not a specific seal type.) |
| Bearing Compatibility | designed for self-aligning ball bearings and spherical roller bearings (iso series 22, 23, 32). common pairings: bearing 2218k / 22218k on adapter sleeve; carb toroidal roller bearings also supported. |
| Number of holes | 2 |
| Bore Shape | for bearings on an adapter sleeve (tapered bore option / adapter-sleeve mounting) |
| Outer diameter | 100 mm |
| Width | 140 mm |
| Housing shape | split (two-piece) plummer / pillow block housing |
Show UNSPSC/ECL@SS
£ 241.89 excl. VAT
/ Each
£ 290.27 incl. VAT
- Delivery usually within ( 3 ) days