Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG312YY PLUMMER BLOCK
SNR ZLG312YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG312YY
rubix:
206A3485
ean:
3413520698072
Technical specifications
Inner diameter
60
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG312YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
515
x
300
x
200
mm
Logistic Weight
34000
g
Inner diameter
60
mm
Series
ZLG300
Number of holes
4
Outer diameter
130
mm
Width
162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
866.35
excl. VAT
/
Each
£
1,039.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN SNT 513-611 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
TIMKEN SNT 208-307 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR ESPLE202 BEARING UNIT
SKF HRA+ PLUMMER BLOCK SNL 528
FAG SES526-L PLUMMER BLOCK HOUSING
SNR USPAE205 BEARING UNIT
SNR ZLG324AB PLUMMER BLOCK
SKF SONL232-532 PLUMMER BLOCK
SNR SNC232-532 PLUMMER BLOCK
SKF PLUMMER BLOCK HSG SNL 211
SKF HOUSING SONL222-522
FAG SES517-L HOUSING
SNR PA205 HOUSING
SNR ESPAE202 BEARING UNIT
SNR ZLG318AB PLUMMER BLOCK