Plummer block housing SNR
Inner diameter | 20 mm |
---|---|
Shaft Height | 25.4 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 20 mm |
Shaft Height | 25.4 mm |
Fixation centre-to-centre distance | 76 mm |
Series | espp200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 21.4 mm |
Usually arrives within 14 working days