References
SKF:SNL 3144
Rubix:104A2793
Manufacturer :146143
EAN:7316571680491


Technical specifications
| Inner diameter | 200 mm |
|---|---|
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
Product details : SKF PLUMMER BLOCK HSG SNL 3144
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 139500 g |
|---|---|
| Inner diameter | 200 mm |
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
| Length | 640 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 2,868.36 excl. VAT
/ Each
£ 3,442.03 incl. VAT
- Delivery usually within ( 3 ) days