Plummer block housing SNR
Inner diameter | 70 mm |
---|---|
Shaft Height | 79.4 mm |
Inner diameter | 70 mm |
---|---|
Shaft Height | 79.4 mm |
Fixation centre-to-centre distance | 210 mm |
Series | P200 |
Number of holes | 2 |
Outer diameter | 96.8 mm |
Width | 72 mm |
Usually arrives within 14 working days