References
SKF:PDN 313
Rubix:106A5606
Manufacturer :17629
EAN:7316577722768




Technical specifications
| Inner diameter | 64 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
Documents
Product details : SKF BEARING HOUSING PDN 313
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 32000 g |
|---|---|
| Inner diameter | 64 mm |
| Fixation centre-to-centre distance | 230 mm |
| Height | 185 mm |
| Length | 280 mm |
| Sealing | filzdichtung |
| Number of holes | 4 |
| Outer diameter | 185 mm |
| Width | 492 mm |
Show UNSPSC/ECL@SS
£ 3,728.34 excl. VAT
/ Each
£ 4,474.01 incl. VAT
- Usually arrives within 14 working days