Insert bearing with set screw SNR UC209-28G2L3, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Spherical outer diameter, set-screw fastening, triple lip seal
See technical informationReferences
SNR:UC209-28G2L3
Rubix:205A9209
EAN:3413529568314




Product details : SNR UC209-28G2L3 INSERT BEARING
Insert bearings for self-aligning housings, are offered with different choices of supports for easier assembly.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | re-greasable, g2 system (4 lubrication holes in 2 lines) |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Lubricant | grease |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Delivery usually within ( 3 ) days
