Self-aligning bearing European standard 1000 G and 1000 DECG series
Inner diameter | 68.58 mm |
---|---|
Outer diameter | 110 mm |
Logistic Weight | 1720 g |
---|---|
Inner diameter | 68.58 mm |
Outer diameter | 110 mm |
Series | 1060 |
Material | steel |
Sealing | open |
Usually arrives within 14 working days