Insert bearing with set screw NTN UCX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 65.1 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX12D1
Rubix:206A1442
EAN:4547359230659



Product details : NTN UCX12D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x122x70 mm |
|---|---|
| Logistic Weight | 2144 g |
| Inner diameter | 60 mm |
| Outer diameter | 120 mm |
| Width | 65.1 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 59.67 excl. VAT
/ Each
£ 71.60 incl. VAT
- Delivery usually within ( 3 ) days
