Insert bearing with set screw NTN AS210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 42 mm
NTN - Insert Bearing - AS210D1
See technical informationReferences
NTN:AS210D1
Rubix:205A1718
EAN:4547359798487



Product details : NTN AS210D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x42x90 mm |
|---|---|
| Logistic Weight | 610 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | as200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
- Delivery usually within ( 3 ) days
