References
SNR:SESFL.210-31.CC
Rubix:205A8052
EAN:3413529551958



Product details : SNR SESFL210-31CCE BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.21 mm |
|---|---|
| Width | 30.2 mm |
| Series | sesfl200 |
| Number of holes | 2 |
| Outer diameter | 69.9 mm |
Show UNSPSC/ECL@SS
£ 210.11 excl. VAT
/ Each
£ 252.13 incl. VAT
- Usually arrives within 14 working days
