Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM30 LOCKNUT
Grooved and lock nut Timken KM 30, Nominal diameter (metric): 150 mm
Bearing Lock Nut
References
timken:
KM 30
rubix:
106A2547
ean:
0087796201125
Technical specifications
Nominal diameter (metric)
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM30 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
150
mm
Thread-cutting pitch
2
mm
Outer diameter
195
mm
Diameter across flats
150
mm
Width
24
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.74
excl. VAT
/
Each
£
98.09
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut RHP KM27, Nominal diameter (metric): 135 mm
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut PTN KM36, Female thread: M180×3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SNR HM30/630
Grooved and lock nut AKN from MECALINE ZMA45/85-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE ZMA25/58-AKN, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut AKN from MECALINE HM3088-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut SNR BPR100
Grooved and lock nut FAG HM3064, Female thread: Tr320X5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SNR BP35
Grooved and lock nut SKF KM 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut INA AM60, Female thread: M60X2 | Nominal diameter (metric): 90 mm
Grooved and lock nut FAG KML40, Female thread: M200x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm