CLAMP NUTS
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | M 45x1,5 |
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | M 45x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 85 mm |
Diameter across flats | 85 mm |
Width | 32 mm |
Weight | 0.92 kg |
Series | ZMA45/85 |
Usually arrives within 14 working days