Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM16 LOCKNUT
Grooved and lock nut Timken KM 16, Nominal diameter (metric): 80 mm
Bearing Lock Nut
References
timken:
KM 16
rubix:
105A6793
ean:
0087796028685
Technical specifications
Nominal diameter (metric)
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM16 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
80
mm
Thread-cutting pitch
2
mm
Outer diameter
105
mm
Diameter across flats
80
mm
Width
15
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.68
excl. VAT
/
Each
£
20.02
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE KML34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SKF KMT 44, Nominal diameter (metric): 216 mm
Grooved and lock nut FAG HM44T, Female thread: Tr220X4 | Nominal diameter (metric): 280 mm
Grooved and lock nut FAG KM14, Female thread: M70x2 | Nominal diameter (metric): 92 mm
Grooved and lock nut SKF KMT 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut AKN from MECALINE HM3096-AKN, Female thread: Tr 480x5 | Nominal diameter (metric): 480 mm
Grooved and lock nut AKN from MECALINE KMT22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE KMT20-AKN, Female thread: M100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE ZM10-AKN, Female thread: M10x1 | Nominal diameter (metric): 10 mm
Grooved and lock nut AKN from MECALINE KM34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SKF KMTA 32, Nominal diameter (metric): 160 mm
Grooved and lock nut INA ZM75, Female thread: M75X2 | Nominal diameter (metric): 98 mm
Grooved and lock nut AKN from MECALINE KMT15-AKN, Female thread: M75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KM 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KML 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm