Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZM75 PRECISION LOCKNUT ZM ACCESSORY ZM..
Grooved and lock nut INA ZM75, Female thread: M75X2 | Nominal diameter (metric): 98 mm
Precision locknut
References
ina:
ZM75
rubix:
238A1530
manufacturer :
0017312540000
ean:
4012802137989
Technical specifications
Nominal diameter (metric)
98
mm
Female thread
M75X2
See all Specifications
Product details
Technical specifications
Product details : INA ZM75 PRECISION LOCKNUT ZM ACCESSORY ZM..
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
423
g
Nominal diameter (metric)
98
mm
Female thread
M75X2
Outer diameter
98
mm
Width
18
mm
Series
ZM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.67
excl. VAT
/
Each
£
264.80
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut NTN KM22, Nominal diameter (metric): 110 mm
Grooved and lock nut NSK AN03, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut INA ZM30, Female thread: M30X1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR HM48T
Grooved and lock nut AKN from MECALINE KM22-AKN, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE KMTA19-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut AKN from MECALINE HM3096-AKN, Female thread: Tr 480x5 | Nominal diameter (metric): 480 mm
Grooved and lock nut AKN from MECALINE KM6-AKN, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut FAG HM3076, Female thread: Tr380X5 | Nominal diameter (metric): 450 mm
Grooved and lock nut AKN from MECALINE ZM55-AKN, Female thread: M55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut SKF KMT 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut PTN KM27, Female thread: M135×2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SKF KMK 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SNR BP50
Grooved and lock nut INA ZMA75/125, Female thread: M75X2 | Nominal diameter (metric): 125 mm