CLAMP NUTS
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | M75x2 |
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | M75x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 105 mm |
Diameter across flats | 93 mm |
Width | 28 mm |
Weight | 0.8 kg |
Series | KMT15 |
In stock: Next day delivery