CLAMP NUTS
Nominal diameter (metric) | 100 mm |
---|---|
Female thread | M100x2 |
Nominal diameter (metric) | 100 mm |
---|---|
Female thread | M100x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 135 mm |
Diameter across flats | 122 mm |
Width | 32 mm |
Weight | 1.3 kg |
Series | KMT20 |
Usually arrives within 14 working days