SKF Shaft nut KM Series
Nominal diameter (metric) | 95 mm |
---|---|
Female thread | M 95x2 |
Logistic Weight | 575,8 g |
---|---|
Nominal diameter (metric) | 95 mm |
Female thread | M 95x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 125 mm |
Diameter across flats | 95 mm |
Width | 17 mm |
Weight | 0.55 kg |
Series | KM |
In stock: Next day delivery