Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR20/1 ACCESSORIES
Grooved and lock nut SNR TBPR20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut SNR
References
snr:
TBPR20/1
rubix:
205A9071
ean:
3413520486464
Technical specifications
Nominal diameter (metric)
20
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR20/1 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.07
excl. VAT
/
Each
£
48.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut Timken KM5, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM3188-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut PTN KM34, Female thread: M170×3 | Nominal diameter (metric): 170 mm
Grooved and lock nut PTN KM26, Female thread: M130×2 | Nominal diameter (metric): 130 mm
Grooved and lock nut FAG HM44T, Female thread: Tr220X4 | Nominal diameter (metric): 280 mm
Grooved and lock nut SNR KM12, Female thread: M60x2
Grooved and lock nut FAG KM12, Female thread: M60x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut FAG KML32, Female thread: M160x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut AKN from MECALINE KMTA19-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut AKN from MECALINE ZMA80/120-AKN, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SNR TBP25, Nominal diameter (metric): 25 mm
Grooved and lock nut FAG KM1, Female thread: M12x1 | Nominal diameter (metric): 22 mm
Grooved and lock nut SNR BR75
Grooved and lock nut Timken TN14
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm