Grooved and lock nut SKF KMK 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 8
Rubix:105A8830
Manufacturer :65971
EAN:7316570172515

Documents
Product details : SKF LOCK NUT KMK 8
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x58x40 mm |
|---|---|
| Logistic Weight | 101,3 g |
| Nominal diameter (metric) | 40 mm |
| Female thread | m 40x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 58 mm |
| Diameter across flats | 40 mm |
| Weight | 0.11 kg |
Show UNSPSC/ECL@SS
£ 55.28 excl. VAT
/ Each
£ 66.34 incl. VAT
- Usually arrives within 14 working days
