CLAMP NUTS
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M 70x2 |
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M 70x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 110 mm |
Diameter across flats | 110 mm |
Width | 35 mm |
Weight | 1.4 kg |
Series | ZMA70/110 |
Usually arrives within 14 working days