KM Nut
Nominal diameter (metric) | 40 mm |
---|---|
Female thread | M40×1,5 |
Nominal diameter (metric) | 40 mm |
---|---|
Female thread | M40×1,5 |
Thread-cutting pitch | 40 mm |
Material | Steel |
Outer diameter | 58 mm |
Diameter across flats | 50 mm |
Width | 9 mm |
Weight | 0.078 kg |
Series | KM |
In stock: Next day delivery