References
SNR:ESPG204N
Rubix:205A2653
EAN:3413529519217



Product details : SNR ESPG204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 550 kg |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 62.59 excl. VAT
/ Each
£ 75.11 incl. VAT
- Usually arrives within 14 working days
