References
NTN:UCPX15-300D1
Rubix:206A1201
EAN:4547359502930



Product details : NTN UCPX15-300D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 140 mm |
| Sealing | 2 joints |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 149.71 excl. VAT
/ Each
£ 179.65 incl. VAT
- Usually arrives within 14 working days
