References
SNR:UCP209-27T20
Rubix:206A0681
EAN:3413520665531




Product details : SNR UCP209-27T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2440 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
- Usually arrives within 14 working days
