References
SNR:UCPG212N
Rubix:206A1092
EAN:3413529519057



Product details : SNR UCPG212N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 101.19 excl. VAT
/ Each
£ 121.43 incl. VAT
- Usually arrives within 14 working days
