References
SNR:UCPE206-19
Rubix:206A0948
EAN:3413529571253




Product details : SNR UCPE206-19 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1170 kg |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Usually arrives within 14 working days
