CK-MAGMA MA2732 TAPE MEASURE HOLDER


Tape Measure Holder

References
c.k magma:MA2732
rubix:2599305
ean:5013969962987
brand logo
brand logo
Technical specifications
Number of compartments1
See all Specifications

Product details : CK-MAGMA MA2732 TAPE MEASURE HOLDER


This tape holder is manufactured from durable polyester and features a strong metal hook that makes the attachment/removal of the tape measure very easy.

Strengths

•Strong metal hook for easy attachment/removal of tape
Strong belt clip to hook onto trousers/belt or belt loop to allow use with toolbelts up to 3'' (75cm) wide
Convenient pen/pencil holder
Suitable for 3m, 5m and 10m tape measures

Technical specifications


Attributes
Number of compartments1
MaterialPolyester
ColourBlack
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ Each
£ 12.53 incl. VAT
  • Usually arrives within 14 working days