References
Fluke:C150
Rubix:80112174
Manufacturer :4111540
EAN:0095969614832

Product details : FLUKE C150 ZIPPERED SOFT CARRYING CASE
Technical specifications
Attributes
| Length | 298 mm |
|---|---|
| Height | 95 mm |
| Depth | 57 mm |
Show UNSPSC/ECL@SS
£ 52.70 excl. VAT
/ Each
£ 63.24 incl. VAT
- Usually arrives within 14 working days