References
Ridgid:36102
Rubix:80146373
EAN:0095691361028
Product details : RIDGID 36102 PIPE BENDER 10MM
Bending of copper, steel and stainless steel (thickness less than 1,5 mm) to 180°. Minimal bending effort through unique air absorption shoe. Ergonomic handles.
Technical specifications
Attributes
| Tube diameter | 10 mm |
|---|---|
| Weight | 1180 g |
Show UNSPSC/ECL@SS
£ 168.10 excl. VAT
/ Each
£ 201.72 incl. VAT
- Usually arrives within 14 working days


