Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 21MM
ROEBUCK COMBINATION SPANNER 21MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972114
rubix:
248104
Technical specifications
Opening
21
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 21MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
21
Finishing
Satin
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.21
excl. VAT
/
Each
£
17.05
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
BAHCO 4040M-8-9 FLEX HEAD WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 24MM 865272
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
BAHCO 111M-28 COMBINATION WRENCH 28MM
BAHCO 894M-24 OPEN END WRENCH
FACOM 101.10 ADJUSTABLE WR. 10 QUICK ADJUST METAL
ROEBUCK OPEN END WRENCH OPENING 6X7MM 865240
GEDORE 6 9X10 9MMX10MMOPENDEDSPANN 6064560
FACOM ANG.SOCK.WREN 75.9/16
GEDORE 40 Z 58-62 PIN SPANNER 58MM - 62MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 19 X 24MM
ROEBUCK COMBINATION SPANNER 5/8 WHITWORTH
STAHLWILLE 40031213 12 X 13MM DOE SPANNER
GEDORE 2142 TX T15 SCREWDRIVER WITH 2C-T-HANDLE
FACOM FLARE NUT WRE 70A.12