75 - Pipe wrenches, forged ends, hex x hex in inches
Length | 169 mm |
---|
Logistic Weight | 226 g |
---|---|
Packaged dimensions (D x W x H) | 175x42x21 mm |
Package weight | 226 g |
Length | 169 mm |
Weight | 230 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | Pipe wrench |
Usually arrives within 14 working days