References
Facom:70A.12
Rubix:1235222
EAN:3148511166505



Product details : FACOM FLARE NUT WRE 70A.12
70A - Metric pipe wrenches with burr
- Ratchet pipe wrench: the wrench opens to pass around the pipe and closes on the nut for optimum grip. The wrench’s special shape gives a ratcheting effect.
- Quick tightening on all pipework in automotive, trucks, public works, compressors, refrigeration, aeronautics, sanitary.
- Hex head: from 7 to 10 mm – 12-sided head : from 11 to 32 mm.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
-Metric dimensions: from 7 to 32 mm.
- Finish: Satin chrome handle/burnished head.
- Ratchet pipe wrench: the wrench opens to pass around the pipe and closes on the nut for optimum grip. The wrench’s special shape gives a ratcheting effect.
- Quick tightening on all pipework in automotive, trucks, public works, compressors, refrigeration, aeronautics, sanitary.
- Hex head: from 7 to 10 mm – 12-sided head : from 11 to 32 mm.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
-Metric dimensions: from 7 to 32 mm.
- Finish: Satin chrome handle/burnished head.
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x27x8 mm |
| Package weight | 93 g |
| Opening | 12 |
| Length | 141 mm |
| Type | hose wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 45.11 excl. VAT
/ Each
£ 54.13 incl. VAT
- Delivery usually within ( 14 ) days
